LED Troffer Module, 2' x 4'

Item #: 0942745

Cat #: 24CZ-LD5-40-UNV-L835-CD1-U

UPC: 080083793792

Company wide:
0 in stock
Documents & Guides
LED Troffer Module, 2' x 4', Lumens: 3964, Wattage: 29W

Overview

LED Troffer Module, 2' x 4', Lumens: 3964, Wattage: 29W

The Cruze™ LED Series combines contemporary styling and optimal illumination design with the technology of Eaton's Linear LED platform. Its high performance LED system with advanced light distribution and attractive appearance delivers unprecedented energy savings, comfort and aesthetics all at an affordable price. Cruze offers a perfect balance of form and function making it an ideal choice for commercial office spaces, schools, hospitals, and retail merchandising areas.

Also known as: 080083793792, 24CZ-LD5-40-UNV-L835-CD1-U, MET24CZLD540UNVL83

Specifications

Mounting: Recessed
Length: 4 ft
Color: White
Wattage: 29
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Light Technology: LED
Length: 4 ft
Wattage: 29
Volts AC Range: 120 - 277