55ED28/LED/727/ND 120-277V G2 4/1

Item #: 0942728

Cat #: 55ED28/LED/727/ND 120-277V G2 4/1

UPC: 046677473655

Company wide:
0 in stock
Documents & Guides
LED Lamp, 55W, 120-277V, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 8000, CRI: 70, Color Temperature: 2700K, Rated Average Life: 50,000 hrs., Built in 10kV surge protection, Replacement Watts: 150. P/N 47365-2 MDL# 9290013970. Philips TrueForce LED high lumen post top lamp

Overview

LED Lamp, 55W, 120-277V, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 8000, CRI: 70, Color Temperature: 2700K, Rated Average Life: 50,000 hrs., Built in 10kV surge protection, Replacement Watts: 150. P/N 47365-2 MDL# 9290013970. Philips TrueForce LED high lumen post top lamp

Philips TrueForce LED Public Urban lamps provide an easy LED solution with a fast payback to replace High Intensity Discharge (HID) lamps. These lamps bring the energy efficiency and long lifetime benefits of LED to HID replacement, with a low initial investment delivering instant savings. With the right light distribution, compact lamp size and light weight, customers can easily retrofit TrueForce LED lamps into their existing system, thereby improving the light quality without having to change the fixtures or sacrifice the light effect. NAM Mogul E39 NEMA socket (3-pin ANSI receptacle) version offers connected lighting capability by adding connector node. Each individual light point can be controlled and monitored remotely to enhance flexibility, energy saving and operation efficiency.

Also known as: 046677473655, 55ED28/LED/727/ND 120-277V G2 4/1, PHI55ED28LED727ND

Specifications

Wattage: 55
Lumens: 8000
Color Rendering Index (CRI): 70
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 55
Color Rendering Index (CRI): 70
Shape: ED28 (Elliptical Dimple)
Light Technology: LED
Lumens: 8000
Base: Mogul Screw (E39)
Color Temperature: 2700 (Warm White)
Volts AC Range: 120 - 277