
35ED23.5/LED/740/ND 120-277V G2 4/1
Item #: 0942721
Cat #: 35ED23.5/LED/740/ND 120-277V G2 4/1
UPC: 046677473617
Company wide:
0
in stock
Documents & Guides
LED Lamp, 35W, 120-277V, Bulb: ED23.5, Base: Mogul Screw (E39), Lumens: 5000, CRI: 70, Color Temperature: 4000K, Rated Average Life: 50,000 hrs., Built in 10kV surge protection, Replacement Watts: 70-150. TRUEFORCE LED POST TOP RETRO P/N 47361-1, MDL# 9290013966. Philips TrueForce LED high lumen post top lamp.
Overview
LED Lamp, 35W, 120-277V, Bulb: ED23.5, Base: Mogul Screw (E39), Lumens: 5000, CRI: 70, Color Temperature: 4000K, Rated Average Life: 50,000 hrs., Built in 10kV surge protection, Replacement Watts: 70-150. TRUEFORCE LED POST TOP RETRO P/N 47361-1, MDL# 9290013966. Philips TrueForce LED high lumen post top lamp.
Also known as: 046677473617, 35ED23.5/LED/740/ND 120-277V G2 4/1, PHI35ED23LED740ND
Specifications
| Wattage: | 35 |
| Shape: | ED23-1/2 (Elliptical Dimple) |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 70 |
| Lumens: | 5000 |
| Base: | Mogul Screw (E39) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 35 |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 5000 |
| Light Technology: | LED |
| Shape: | ED23-1/2 (Elliptical Dimple) |
| Color Rendering Index (CRI): | 70 |
| Base: | Mogul Screw (E39) |
| Volts AC Range: | 120 - 277 |