26ED23.5/LED/730/ND 120-277V G2 4/1

Item #: 0942712

Cat #: 26ED23.5/LED/730/ND 120-277V G2 4/1

UPC: 046677473570

Company wide:
0 in stock
Documents & Guides
LED Lamp, 26W, 120-277V, Bulb: ED23.5, Base: Medium Screw (E26), Lumens: 3000, CRI: 70, Color Temperature: 3000K, Rated Average Life: 50,000 hrs., Built in 10kV surge protection, Replacement Watts: 70. TRUEFORCE LED POST TOP RETRO P/N 47357-9, MDL# 9290013962

Overview

LED Lamp, 26W, 120-277V, Bulb: ED23.5, Base: Medium Screw (E26), Lumens: 3000, CRI: 70, Color Temperature: 3000K, Rated Average Life: 50,000 hrs., Built in 10kV surge protection, Replacement Watts: 70. TRUEFORCE LED POST TOP RETRO P/N 47357-9, MDL# 9290013962

Philips TrueForce LED Public Urban lamps provide an easy LED solution with a fast payback to replace High Intensity Discharge (HID) lamps. These lamps bring the energy efficiency and long lifetime benefits of LED to HID replacement, with a low initial investment delivering instant savings. With the right light distribution, compact lamp size and light weight, customers can easily retrofit TrueForce LED lamps into their existing system, thereby improving the light quality without having to change the fixtures or sacrifice the light effect. NAM Mogul E39 NEMA socket (3-pin ANSI receptacle) version offers connected lighting capability by adding connector node. Each individual light point can be controlled and monitored remotely to enhance flexibility, energy saving and operation efficiency.

Also known as: 046677473570, 26ED23.5/LED/730/ND 120-277V G2 4/1, PHI26ED23LED730ND

Specifications

Shape: ED23-1/2 (Elliptical Dimple)
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 26
Color Rendering Index (CRI): 70
Lumens: 3000
Light Technology: LED
Volts AC Range: 120 - 277
Shape: ED23-1/2 (Elliptical Dimple)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 70
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 26
Lumens: 3000
Volts AC Range: 120 - 277