24,000 LUMEN INDUSTRIAL LED

Item #: 0942694

Cat #: ILH424L

UPC: 765364927355

Call for price
Company wide:
0 in stock
Documents & Guides
4' 24,000 Lumen LED High Bay Replaces up to 400W MH / 6L T5 FL

Overview

4' 24,000 Lumen LED High Bay Replaces up to 400W MH / 6L T5 FL

With quick paybacks and efficiencies of up to 158 lumens per watt, the BayLighter LED series is the best value high bay when upgrading from metal halide or fluorescent fixtures. Available in 8 lumen packages that produce a brighter and whiter light output and a smoother light pattern.

Also known as: 765364927355, ILH424L, ATAILH424L

Specifications

Lumens: 24000
Light Technology: LED
Size: 1 x 4 ft.
Lumens: 24000
Size: 1 x 4 ft.
Light Technology: LED