Rail and Base Mount Terminal Block

Item #: 0942677

Cat #: NC3-WH

UPC: 051712592093

$ 33.87 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series NC3 C-rail feedthrough, 600V, 175A, Three-pole, 5/16 in-24 TPI Screw, C-Rail, Base, White

Overview

Eaton Bussmann series NC3 C-rail feedthrough, 600V, 175A, Three-pole, 5/16 in-24 TPI Screw, C-Rail, Base, White
Also known as: 051712592093, NC3-WH, BUSNC3WH

Specifications

Mounting: Base
Amps: 175
Color: White
Mounting: Base
Color: White
Amps: 175