10" Table Saw With Stand, 15A Motor

Item #: 0942660
Cat #: DWE7490X
UPC: 885911302326
Call for price
Company wide:
0 in stock
10" Table Saw With Stand, 15 Amp Motor, 28-1/2" Rip Capacity, 5/8" Arbor, Depth of Cut at 90°: 3-1/8", Depth of Cut At 45°: 2-1/4", Dust Port Diameter: 2-1/2". Includes: 10" 24-Tooth Carbide Blade, Miter Gauge, Push Stick, Blade Guard, Folding Table Saw Stand

Overview

10" Table Saw With Stand, 15 Amp Motor, 28-1/2" Rip Capacity, 5/8" Arbor, Depth of Cut at 90°: 3-1/8", Depth of Cut At 45°: 2-1/4", Dust Port Diameter: 2-1/2". Includes: 10" 24-Tooth Carbide Blade, Miter Gauge, Push Stick, Blade Guard, Folding Table Saw Stand
The DWE7490X 10-in job site table saw with scissor stand has a 15 Amp motor and 28-1/2-in rip capacity to allow cutting of large and hardwood materials. Features tool-free guarding component adjustments and fast, accurate fence adjustments. Compact and lightweight with a metal roll cage and folding stand for jobsite durability.
Also known as: 885911302326, DWE7490X, DEWDWE7490X

Specifications

Amps: 15
Standards: California Proposition 65
Amps: 15
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)