CABS with Neutral Hardware Kit, UL, 7.48" Rod, M10 Thread

Item #: 0942551

Cat #: CABS190HWTN

UPC: 782856928317

$ 217.19 EA
Company wide:
0 in stock
Documents & Guides
EFX 549530 CABS190HWTN ASM CA

Overview

EFX 549530 CABS190HWTN ASM CA

Kit includes 5 threaded rods, 5 inserts, 2 screws, 12 nuts, 7 spacers and sleeve

Also known as: 782856928317, CABS190HWTN, EFX549530

Features & Benefits

  • Kit includes 5 threaded rods, 5 inserts, 2 screws, 12 nuts, 7 spacers and sleeve
  • Multiple rod lengths available to accommodate various busbar widths and profile configurations
  • Threaded rods are made from non-magnetic stainless steel to reduce the magnetic loop between phases
  • Insulator sleeves allow for minimal space between phases
  • Robust hardware provides strength and rigidity
  • Installs quickly and easily
  • Time-savings and lower total install costs compared to traditional methods
  • Engineered and standardized design
  • RoHS compliant

Specifications

Length: 7.480 in
Finish: Electrogalvanized
Size: M10
Length: 7.480 in
Size: M10
Finish: Electrogalvanized