CABS Bracket E, UL

Item #: 0942545

Cat #: CABSBRKTKITE

UPC: 782856923572

$ 42.80 EA
Company wide:
0 in stock
Documents & Guides
EFX 549520 CABSBRKTKITE KIT C

Overview

EFX 549520 CABSBRKTKITE KIT C

Quickly and easily installs on aluminum profile and enclosure structure

Also known as: 782856923572, CABSBRKTKITE, EFX549520

Features & Benefits

  • Quickly and easily installs on aluminum profile and enclosure structure
  • Slotted holes in bracket allow for easy installation adjustments
  • Time-savings and lower total install costs compared to traditional methods
  • Engineered and standardized design
  • RoHS compliant

Specifications

Material: Steel
Height: 1.200 in
Width: 1.750 in
Finish: Electrogalvanized
Material: Steel
Width: 1.750 in
Height: 1.200 in
Finish: Electrogalvanized