CABS Bracket M, UL

Item #: 0942543

Cat #: CABSBRKTKITM

UPC: 782856923558

$ 56.70 EA
Company wide:
0 in stock
Documents & Guides
EFX 549518 CABSBRKTKITM KIT C

Overview

EFX 549518 CABSBRKTKITM KIT C

Quickly and easily installs on aluminum profile and enclosure structure

Also known as: 782856923558, CABSBRKTKITM, EFX549518

Features & Benefits

  • Quickly and easily installs on aluminum profile and enclosure structure
  • Slotted holes in bracket allow for easy installation adjustments
  • Can be used with Hoffman PROLINE G2 front load BV-M6 fastener
  • Time-savings and lower total install costs compared to traditional methods
  • Engineered and standardized design
  • RoHS compliant

Specifications

Width: 2.250 in
Material: Steel
Height: 1.650 in
Finish: Electrogalvanized
Width: 2.250 in
Height: 1.650 in
Material: Steel
Finish: Electrogalvanized