CABS Module Kit with Neutral, UL, 1–3 Busbars per Phase, 3/8" Busbar Thickness

Item #: 0942535

Cat #: CABS383TN

UPC: 782856923459

$ 99.86 EA
Company wide:
0 in stock
Documents & Guides
EFX 549510 CABS383TN ASM CABS

Overview

EFX 549510 CABS383TN ASM CABS

Modules provide flexibility to select distance between phases and supports

Also known as: 782856923459, CABS383TN, EFX549510

Features & Benefits

  • Modules provide flexibility to select distance between phases and supports
  • Provides appropriate spacing between busbars in the same phase for cooling
  • Pins align with holes on support rails to allow for incremental positioning
  • Works with copper or aluminium busbar with square, rounded, 1 mm radius or full radius edges
  • Includes eight insulators
  • Installs quickly and easily
  • Halogen free insulators
  • Compact design provides strength and rigidity
  • Engineered and standardized design
  • Time-savings and lower total install costs compared to traditional methods

Specifications

Width: 3.200 in
Material: Glass Fibre Reinforced Polyamide
Height: 1.960 in
Width: 3.200 in
Height: 1.960 in
Material: Glass Fibre Reinforced Polyamide