280W HID Retrofit LED Fixture Kit, 50K

Item #: 0942522

Cat #: LED-8280-50K

UPC: 844006083755

Call for price
Company wide:
0 in stock
Documents & Guides
LED HID Fixture Retrofit Kit. Wattage: 280w, Voltage: 120-277V, Lumens: 39,200, LPW: 140, Replaces up to 1000W HID. Color Temperature: 5000K, CRI: >70, Distribution: 120°, Dimmable: No. Dimension: 16.9 x 10.5 x 6.1 in. 13 Lbs. This model includes MeanWell HLG-320H series external driver. Approximate dimensions: 9.92 x 3.543 x 1.73 in. LED RETROFIT KIT FOR HIGH MAST / SHOE BOX / HIGH BAY / CANOPY.

Overview

LED HID Fixture Retrofit Kit. Wattage: 280w, Voltage: 120-277V, Lumens: 39,200, LPW: 140, Replaces up to 1000W HID. Color Temperature: 5000K, CRI: >70, Distribution: 120°, Dimmable: No. Dimension: 16.9 x 10.5 x 6.1 in. 13 Lbs. This model includes MeanWell HLG-320H series external driver. Approximate dimensions: 9.92 x 3.543 x 1.73 in. LED RETROFIT KIT FOR HIGH MAST / SHOE BOX / HIGH BAY / CANOPY.

280W RETROFIT KIT, BRACKETS AND HARDWARE INCL. 5000K-DLC STANDARD

Also known as: 844006083755, LED-8280-50K, LGDLED828050K

Specifications

Wattage: 280
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Volts AC: 120, 277
Material: Plastic
Lumens: 39200
Wattage: 280
Color Rendering Index (CRI): 70
Material: Plastic
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Lumens: 39200

Customer Reviews

No reviews for this product
(0)