CUT FAZ-D2/1-NA-L UL489

Item #: 0942498

Cat #: FAZ-D2/1-NA-L

UPC:

$ 59.91 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CUT FAZ-D2/1-NA-L UL489

Overview

CUT FAZ-D2/1-NA-L UL489
Also known as: FAZ-D2/1-NA-L, CUTFAZD21NAL

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 2
Type: Trip Curve D
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 2
Family / Style: FAZ-NA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA