Metallic Whip, 18/3 AWG Solid, 1/2" Flex, 6' Long

Item #: 0942470

Cat #: EPW1863S12IC

UPC: 780321840225

$ 27.88 EA
Company wide:
26 in stock
Documents & Guides
Metallic Fixture Whip, Screw-In, Length: 6 ft, Control Wire Included: 3-Wire, 18 AWG Solid Wire, THHN, Color: Black, White, Green, 1/2" Flexible Steel Conduit, Connectors: (2) Straight, Screw-In w/Locknuts

Overview

Metallic Fixture Whip, Screw-In, Length: 6 ft, Control Wire Included: 3-Wire, 18 AWG Solid Wire, THHN, Color: Black, White, Green, 1/2" Flexible Steel Conduit, Connectors: (2) Straight, Screw-In w/Locknuts
Also known as: 780321840225, EPW1863S12IC, EPCEPW1863S12IC

Specifications

Gauge: 18 AWG
Conductors: 3
Volts AC: 120
Jacket: Steel
Material: Copper
Length: 6 ft
Stranding: Solid
Gauge: 18 AWG
Volts AC: 120
Material: Copper
Stranding: Solid
Conductors: 3
Jacket: Steel
Length: 6 ft