
Company wide:
0
in stock
Documents & Guides
Hammer, Material: Steel, Face Style: Smooth, Head Length: 4-3/4 Inch, Handle Length: 7-1/2 Inch, Overall Length: 13-1/4 Inch
Overview
Hammer, Material: Steel, Face Style: Smooth, Head Length: 4-3/4 Inch, Handle Length: 7-1/2 Inch, Overall Length: 13-1/4 Inch
The one-piece steel hammer has optimal weight distribution for a controlled swing. Its oval shaped strike face makes toe-nailing easy. This hammer also features a side nail puller for efficient and easy pulling. Its intuitive design made of a single piece of steel makes this hammer every durable!
Also known as: 076174510485, DWHT51048, DEWDWHT51048
Specifications
| Material: | Steel |
| Material: | Steel |