4' 14W T5 LED Lamp, 40K

Item #: 0942411

Cat #: 14T5HE/46-840/IF21/G/DIM 10/1

UPC: 046677476519

$ 14.69 EA
Company wide:
123 in stock
Documents & Guides
LED Lamp, 14W, 120-277V, Bulb: T5, Length: 45.8"(1163 mm), Base: 2-Pin (G5), Lumens: 2100, CRI: 82, Color Temperature: 4000K, Rated average Life: 50,000 Hrs., Philips P/N 47651-5, MDL# 9290018241, DLC Product ID; P2RN9SKT. Case Qty.: 10.***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Ballasts.

Overview

LED Lamp, 14W, 120-277V, Bulb: T5, Length: 45.8"(1163 mm), Base: 2-Pin (G5), Lumens: 2100, CRI: 82, Color Temperature: 4000K, Rated average Life: 50,000 Hrs., Philips P/N 47651-5, MDL# 9290018241, DLC Product ID; P2RN9SKT. Case Qty.: 10.***Warning: Philips LED T5 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Ballasts.
Also known as: 046677476519, 14T5HE/46-840/IF21/G/DIM 10/1, PHI14T5HE46840IF21

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Length: 4 ft
Material: Glass
Lumens: 2100
Wattage: 14
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Shape: T5 (Tubular)
Material: Glass
Wattage: 14
Dimmable: Yes
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Length: 4 ft
Lumens: 2100
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Standards: DLC Listed (Standard)