4' 14W T5 LED Lamp, 35K

Item #: 0942410

Cat #: 14T5HE/46-835/IF20/G/DIM 10/1

UPC: 046677476502

$ 14.69 EA
Company wide:
89 in stock
Documents & Guides
LED Lamp, T5, 48 Inch, 14 Watt, 2000 Lumen, 3500K, 82 CRI, UL Type A, Dimmable, 1 per SKU, 10 per Case *Philips Product Code 476507*

Overview

LED Lamp, T5, 48 Inch, 14 Watt, 2000 Lumen, 3500K, 82 CRI, UL Type A, Dimmable, 1 per SKU, 10 per Case *Philips Product Code 476507*
Also known as: 046677476502, 14T5HE/46-835/IF20/G/DIM 10/1, PHI14T5HE46835IF20

Specifications

Color Rendering Index (CRI): 82
Lumens: 2000
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Wattage: 14
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Material: Glass
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Ballast Compatible (Type A)
Lumens: 2000
Length: 4 ft, 48 in
Wattage: 14
Light Technology: LED
Base: Miniature Bi-Pin (G5)