Reducing Bushing 3" to 4", Steel

Item #: 0942312

Cat #: RB400300

UPC: 662364130887

$ 80.35 EA
Company wide:
77 in stock
Documents & Guides
4-Inch To 3-Inch Reducing Bushing, Steel

Overview

4-Inch To 3-Inch Reducing Bushing, Steel

4In To 3In Reducing Bushing

Also known as: 662364130887, RB400300, AMFRB400300

Specifications

Material: Malleable Iron
Diameter: 3 in, 4 in
Material: Malleable Iron
Diameter: 3 in, 4 in