Reducing Bushing, Threaded, 4" x 2", Steel

Item #: 0942310

Cat #: RB400200

UPC: 662364130849

$ 81.20 EA
Company wide:
2 in stock
Documents & Guides
Reducing Bushing, Threaded, 4 x 2 Inch, Steel

Overview

Reducing Bushing, Threaded, 4 x 2 Inch, Steel
Also known as: 662364130849, RB400200, AMFRB400200

Specifications

Material: Steel
Diameter: 2 in, 4 in
Material: Steel
Diameter: 2 in, 4 in