Rigid Compression Coupling, Raintight, 1-1/2", Steel/Zinc

Item #: 0942103

Cat #: NT2764RT

UPC: 662364039258

$ 53.22 EA
Company wide:
93 in stock
Documents & Guides
Rigid Compression Coupling, Raintight, 1-1/2 Diameter, Steel With Zinc Finish

Overview

Rigid Compression Coupling, Raintight, 1-1/2 Diameter, Steel With Zinc Finish

Industrial SPEC-grade NT Series Rain Tight compression couplings and connectors, made in the USA from solid alloy steel for superior strength and easy torque with EZ Torque hex nuts. UL Listed Rain Tight and Concrete Tight, suitable for direct burial; sizes 1/2"–4" with 2-1/2"–4" approved for EMT and Rigid. Zinc chromate finish (galvanized option), color-coded options, and optional 105° insulated bushing.

Also known as: 662364039258, NT2764RT, AMFNT2764RT

Features & Benefits

  • AMFICO EZ Torque Solid Steel Compression Nuts
  • Precision Machined Cut Threads
  • Easily Torques Tight and Right
  • UL Rated Concrete Tight UL Listed Rain Tight
  • Zinc Plated with a Chromate Finish
  • Suitable for Direct Buria

Specifications

Diameter: 1/2 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1/2 in
Insulation: Non-Insulated
Material: Steel