PLATT logo

Intelligent Smoke Alarm, 120V

Item #: 0942057
Cat #: 21027320
UPC: 047871273201
$ 67.95 EA
Company wide:
104 in stock
Documents & Guides
Intelligent Hard-Wired Smoke Alarm, 120 VAC with 10-Year Battery Backup, Wire-Free Interconnect, Voice Notifications, Bug Screen, Flashing LED Status Ring *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

Intelligent Hard-Wired Smoke Alarm, 120 VAC with 10-Year Battery Backup, Wire-Free Interconnect, Voice Notifications, Bug Screen, Flashing LED Status Ring *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Also known as: 047871273201, 21027320, KIDP4010ACSW

Specifications

Type: Battery Backup
Type: Battery Backup

Customer Reviews

No reviews for this product
(0)