Cord Grip, 2" Diameter, Cord Range 1.531 - 1.780", Steel

Item #: 0941997

Cat #: CG153200AM

UPC: 662364502523

$ 162.80 EA
Company wide:
0 in stock
Documents & Guides
Cord Grip, 2 Inch Diameter, Cord Range 1.531 - 1.780", Steel With Zinc Chromate Finish, UL Rated For Hazardous Locations

Overview

Cord Grip, 2 Inch Diameter, Cord Range 1.531 - 1.780", Steel With Zinc Chromate Finish, UL Rated For Hazardous Locations

These cable glands are listed for use with flexible cords, including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO. AMFICO cord connectors are the ideal choice for environment and applications where product integrity is your prime concern. AMFICO cord connectors are currently used in many industries including: petroleum, food processing, chemical, wastewater treatment, HVAC, aerospace, electric power, automobile, paper mills, pumps.

Also known as: 662364502523, CG153200AM, AMFCG153200AM

Specifications

Material: Steel
Diameter: 2 in
Finish: Zinc
Diameter Range: 1.531 - 1.780 in
Material: Steel
Finish: Zinc
Diameter: 2 in
Diameter Range: 1.531 - 1.780 in