
Cord Grip, 1-1/4" Diameter, Cord Range 0.750 - 0.875", Steel
Item #: 0941989
Cat #: CG75125AM
UPC: 662364502363
$ 68.06 EA
Company wide:
0
in stock
Documents & Guides
Cord Grip, 1-1/4 Inch Diameter, Cord Range 0.750 - 0.875 Inch, Steel With Zinc Chromate Finish, UL Rated For Hazardous Locations
Overview
Cord Grip, 1-1/4 Inch Diameter, Cord Range 0.750 - 0.875 Inch, Steel With Zinc Chromate Finish, UL Rated For Hazardous Locations
These cable glands are listed for use with flexible cords, including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO. AMFICO cord connectors are the ideal choice for environment and applications where product integrity is your prime concern. AMFICO cord connectors are currently used in many industries including: petroleum, food processing, chemical, wastewater treatment, HVAC, aerospace, electric power, automobile, paper mills, pumps.
Also known as: 662364502363, CG75125AM, AMFCG75125AM
Specifications
| Diameter: | 1 1/4 in |
| Material: | Steel |
| Finish: | Zinc |
| Diameter Range: | 0.750 - 0.875 in |
| Diameter: | 1 1/4 in |
| Finish: | Zinc |
| Material: | Steel |
| Diameter Range: | 0.750 - 0.875 in |