Alarm, Combo Smoke & Carbon Monoxide, Wht

Item #: 0941853

Cat #: 21027311

UPC: 047871273119

Company wide:
0 in stock
Documents & Guides
Combination Smoke and Carbon Monoxide Alarm, Wire-Free, Interconnected, Lithium Battery Powered, White

Overview

Combination Smoke and Carbon Monoxide Alarm, Wire-Free, Interconnected, Lithium Battery Powered, White

The P4010DCSCO-W is a 10-year, sealed battery smoke and carbon monoxide (CO) alarm that features supervised wire-free interconnect capability and provides enhanced intelligibility for users. The voice warning feature accompanies the 85dB tone during an alarm event, and helps reduce confusion with verbal announcements such as “Replace alarm” at end of alarm life, and “Hush mode activated” when a nuisance alarm is silenced.

Also known as: 047871273119, 21027311, KIDP4010DCSCOW

Specifications

Type: Smoke Alarm, Carbon Monoxide Alarm, Lithium Battery, Combination Detector, Wireless
Color: White
Diameter: 5.590 in
Depth: 1.910 in
Type: Smoke Alarm, Carbon Monoxide Alarm, Lithium Battery, Combination Detector, Wireless
Diameter: 5.590 in
Color: White
Depth: 1.910 in