LT/RigidIMC Coupling, 1-1/2"

Item #: 0941841

Cat #: STRNT150

UPC: 662364308903

$ 96.14 EA
Company wide:
0 in stock
Documents & Guides
Combination Coupling, Liquidtight to Rigid/IMC, Alloy Steel Construction, Zinc Plated, Size: 1-1/2"

Overview

Combination Coupling, Liquidtight to Rigid/IMC, Alloy Steel Construction, Zinc Plated, Size: 1-1/2"

Used to make a transition from Rigid Metallic Conduit & IMC to Liquid Tight / Seal Tight Conduit. For use in wet and dry locations. Rigid available in compression and threaded.

Also known as: 662364308903, STRNT150, AMFSTRNT150

Specifications

Diameter: 1 1/2 in
Material: Steel
Standards: California Proposition 65
Finish: Zinc
Insulation: Non-Insulated
Diameter: 1 1/2 in
Standards: California Proposition 65
Insulation: Non-Insulated
Material: Steel
Finish: Zinc