LT/RigidIMC Coupling, 3/4"

Item #: 0941837

Cat #: STRNT 75

UPC: 662364308606

$ 23.43 EA
Company wide:
88 in stock
Documents & Guides
Combination Coupling, Liquidtight to Rigid/IMC, Alloy Steel Construction, Zinc Plated, Size: 3/4"

Overview

Combination Coupling, Liquidtight to Rigid/IMC, Alloy Steel Construction, Zinc Plated, Size: 3/4"

Used to make a transition from Rigid Metallic Conduit & IMC to Liquid Tight / Seal Tight Conduit. For use in wet and dry locations. Rigid available in compression and threaded.

Also known as: 662364308606, STRNT 75, AMFSTRNT75

Specifications

Diameter: 3/4 in
Material: Steel
Standards: California Proposition 65
Finish: Zinc
Insulation: Non-Insulated
Diameter: 3/4 in
Standards: California Proposition 65
Insulation: Non-Insulated
Material: Steel
Finish: Zinc