LT/EMT Coupling, 2"

Item #: 0941836

Cat #: STREMT200

UPC: 66236430762

$ 100.37 EA
Company wide:
160 in stock
Documents & Guides
Combination Couplings - Liquid-Tight to EMT, Size: 2"

Overview

Combination Couplings - Liquid-Tight to EMT, Size: 2"
Also known as: 66236430762, STREMT200, AMFSTREMT200, Go from

Specifications

Diameter: 2 in
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)