Wallmount 2-Door 3-Point Latch Type 4X, 30x60x10, Brushed, SS 304

Item #: 0941723

Cat #: A30H6010WFSSLP3PT

UPC: 783510145248

$ 11518.35 EA
Company wide:
0 in stock
Two-door wall-mount enclosures provide industry-leading protection in corrosive environments. This Wallmount 2-Door 3-Point Latch Type 4X, A30H6010WFSSLP3PT item measures 30x60x10 in. with a material of SS 304, Brushed.

Overview

Two-door wall-mount enclosures provide industry-leading protection in corrosive environments. This Wallmount 2-Door 3-Point Latch Type 4X, A30H6010WFSSLP3PT item measures 30x60x10 in. with a material of SS 304, Brushed.

These two-door wallmount enclosures provide industry-leading protection for components in corrosive or wet environments. Enclosures have a removable centerpost for easy panel installation, 3-point latching with HOFFMAN's exclusive PowerGlide Handles, and a seamless foam-in-place gasket for sealing protection from contaminants.

Also known as: 783510145248, A30H6010WFSSLP3PT, HOFA30H6010WFSSLP3

Features & Benefits

  • Seams continuously welded and ground smooth
  • Removable centerpost for easy panel installation
  • Flange trough collar around all sides of enclosure door openings
  • External mounting brackets
  • Heavy-duty 3-point latching mechanism operated by Type 316 stainless steel PowerGlide padlocking handles
  • Easily removable doors by pulling heavy gauge continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Seamless foam-in-place gasket
  • Collar studs provided for mounting optional panels
  • Bonding provisions on doors; grounding studs on body

Specifications

Width: 60 in
IP/NEMA Rating: IP66, NEMA 4X
Depth: 10 in
Height: 30 in
Material: Stainless Steel 304
Finish: Brushed #4
Standards: Build America Buy America Compliant
Width: 60 in
Depth: 10 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Height: 30 in
Finish: Brushed #4