12THHN/THWN-2CSTRGREX1250

Item #: 0941713

Cat #: 12THHNCSTRGREX1250

UPC:

Company wide:
0 in stock
Documents & Guides
12THHN/THWN-2CSTRGREX1250

Overview

12THHN/THWN-2CSTRGREX1250
Also known as: 12THHNCSTRGREX1250

Specifications

Color: Green
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Length: 1250 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green
Jacket: PVC
Length: 1250 ft
Conductors: 1
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded