12THHN/THWN-2CSTRWHIX1250

Item #: 0941712

Cat #: 12THHNCSTRWHIX1250

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12THHN/THWN-2CSTRWHIX1250

Overview

12THHN/THWN-2CSTRWHIX1250
Also known as: 12THHNCSTRWHIX1250

Specifications

Gauge: 12 AWG
Jacket: PVC
Material: Copper
Length: 1250 ft
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 12 AWG
Material: Copper
Color: White
Conductors: 1
Jacket: PVC
Length: 1250 ft
Volts AC: 600
Stranding: Stranded