10THHN/THWN-2CSTRORGX5000

Item #: 0941685

Cat #: 10THHNCSTRORGX5000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10THHN/THWN-2CSTRORGX5000

Overview

10THHN/THWN-2CSTRORGX5000
Also known as: 10THHNCSTRORGX5000

Specifications

Gauge: 10 AWG
Color: Orange
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Jacket: PVC
Length: 5000 ft
Conductors: 1
Color: Orange
Material: Copper
Volts AC: 600
Stranding: Stranded