Female-Female Adaptor, Imperial Thread, Aluminum, 1/2 UNC, 1/2 UNC

Item #: 0941648

Cat #: LPA2932F2F

UPC: 782856423539

$ 31.33 EA
Company wide:
0 in stock
Documents & Guides
CAD LPA2932F2F ADAPTER AL COU

Overview

CAD LPA2932F2F ADAPTER AL COU

Threaded adaptor with hexagonal body for ease of tightening.

Also known as: 782856423539, LPA2932F2F, CADLPA2932F2F

Features & Benefits

  • Threaded adaptor with hexagonal body for ease of tightening

Specifications

Width: 0.750 in
Height: 1.500 in
Material: Aluminum
Standards: California Proposition 65, Build America Buy America Compliant
Width: 0.750 in
Material: Aluminum
Height: 1.500 in
Standards: California Proposition 65, Build America Buy America Compliant