Cable Clamp, Aluminum

Item #: 0941647

Cat #: LPA858

UPC: 782856425847

$ 31.00 EA
Company wide:
0 in stock
Documents & Guides
CAD LPA858 CLAMP AL CABLE COM

Overview

CAD LPA858 CLAMP AL CABLE COM

Clamps to flat metal objects such as I-beams, angle irons and channel irons for optimal conduction.

Also known as: 782856425847, LPA858, CADLPA858

Features & Benefits

  • Clamps to flat metal objects such as I-beams, angle irons and channel irons
  • Can be used as a parallel conductor clamp
  • Positive bolt tension draws tight on steel member
  • Listed to UL® 96

Specifications

Material: Aluminum
Depth: 1.660 in
Width: 0.890 in
Material: Aluminum
Width: 0.890 in
Depth: 1.660 in