Adhesive Cable Fastener, Aluminum

Item #: 0941645

Cat #: LPA809

UPC: 782856425656

$ 39.76 EA
Company wide:
0 in stock
Documents & Guides
CAD LPA809 HOLDER AL CAST CAB

Overview

CAD LPA809 HOLDER AL CAST CAB

Fast-drying, waterproof, synthetic rubber and resin-based adhesive.

Also known as: 782856425656, LPA809, CADLPA809

Features & Benefits

  • Flat cable holder for use with hot pitch, roofing compound or commercial adhesive on built-up roof surfaces or other location where holes cannot be made for anchoring cable

Specifications

Height: 0.900 in
Width: 2.500 in
Depth: 2.500 in
Material: Aluminum
Height: 0.900 in
Depth: 2.500 in
Width: 2.500 in
Material: Aluminum