Two Hole Cable Strap, Aluminum, 0.469" OD, 1/2"

Item #: 0941638

Cat #: LPA804

UPC: 782856425601

Company wide:
0 in stock
Documents & Guides
CAD LPA804 STRAP AL CABLE 1/2

Overview

CAD LPA804 STRAP AL CABLE 1/2

Lightning protection two hole cable strap.

Also known as: 782856425601, LPA804, CADLPA804

Features & Benefits

  • Secures lightning protection conductors and prevents displacement
  • Mechanically secured with screws or nails

Specifications

Height: 0.440 in
Width: 1.650 in
Depth: 0.500 in
Material: Aluminum
Height: 0.440 in
Depth: 0.500 in
Width: 1.650 in
Material: Aluminum