Through Wall/Roof Assembly, Parallel Conductor to Parallel Conductor, Aluminum, Copper, Stainless S

Item #: 0941631

Cat #: LPC619A

UPC: 782856430476

$ 186.28 EA
Company wide:
0 in stock
Documents & Guides
Through Wall/Roof Assembly, Parallel Conductor to Parallel Conductor, Aluminum, Copper, Stainless Steel 18-8 (EN 1.4305)

Overview

Through Wall/Roof Assembly, Parallel Conductor to Parallel Conductor, Aluminum, Copper, Stainless Steel 18-8 (EN 1.4305)

Through wall/roof assembly used to allow for lightning protection conductors to be concealed in ceiling or walls.

Also known as: 782856430476, LPC619A, CADLPC619A

Features & Benefits

  • Allows for lightning protection conductors to be concealed in ceiling or walls

Specifications

Length: 12 in
Size: 1/2 in
Material: Aluminum
Weight: 1.220 lb
Length: 12 in
Material: Aluminum
Size: 1/2 in
Weight: 1.220 lb