Extended Strap Cable/Point to Pipe Support, Aluminum, 3.5"–4" OD

Item #: 0941629

Cat #: LPA677

UPC: 782856425571

$ 148.40 EA
Company wide:
0 in stock
Documents & Guides
CAD LPA677 STRAP AL CABLE TO

Overview

CAD LPA677 STRAP AL CABLE TO

lightning protection Extended Strap Cable/Point to Pipe Support.

Also known as: 782856425571, LPA677, CADLPA677

Features & Benefits

  • Offset support for air terminals or conductors

Specifications

Height: 1 in
Weight: 0.220 lb
Material: Aluminum
Height: 1 in
Material: Aluminum
Weight: 0.220 lb