Extended Strap Cable/Point to Pipe Support, Aluminum, 1.9"–2.4" OD

Item #: 0941624

Cat #: LPA675

UPC: 782856425557

$ 144.47 EA
Company wide:
0 in stock
Documents & Guides
CAD LPA675 STRAP AL CABLE TO

Overview

CAD LPA675 STRAP AL CABLE TO

lightning protection Extended Strap Cable/Point to Pipe Support.

Also known as: 782856425557, LPA675, CADLPA675

Features & Benefits

  • Offset support for air terminals or conductors

Specifications

Height: 1 in
Material: Aluminum
Weight: 0.150 lb
Height: 1 in
Weight: 0.150 lb
Material: Aluminum