Through Wall/Roof Connector, Aluminum, Bronze, S304, Bare, 1/2 UNC Thread

Item #: 0941619

Cat #: LPC610BI12

UPC: 782856524502

$ 86.90 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC610BI12 BASE CU CAST C

Overview

CAD LPC610BI12 BASE CU CAST C

Through wall/roof connector for air terminals.

Also known as: 782856524502, LPC610BI12, CADLPC610BI12

Features & Benefits

  • Can be used with air terminals or threaded rod
  • Positive bolt tension cable clamping for conductors
  • Includes washer and nut for secure connections

Specifications

Material: Aluminum
Standards: California Proposition 65
Width: 1.840 in
Depth: 1.420 in
Finish: Bare
Material: Aluminum
Width: 1.840 in
Finish: Bare
Standards: California Proposition 65
Depth: 1.420 in