Air Terminal, Tubular, Imperial Thread, Aluminum, 18"

Item #: 0941614

Cat #: LPA264

UPC: 782856423409

$ 238.88 EA
Company wide:
0 in stock
Documents & Guides
CAD LPA264 POINT AL TUBULAR 5

Overview

CAD LPA264 POINT AL TUBULAR 5

Suitable for class 1 installations.

Also known as: 782856423409, LPA264, CADLPA264

Features & Benefits

  • Suitable for class 1 installations

Specifications

Height: 18 in
Material: Aluminum
Weight: 0.230 lb
Height: 18 in
Weight: 0.230 lb
Material: Aluminum