STRAP AL CABLE HOLDER 1IN OFFSET

Item #: 0941609

Cat #: LPA670

UPC: 782856425502

$ 165.59 EA
Company wide:
0 in stock
Documents & Guides
STRAP AL CABLE HOLDER 1IN OFFSET

Overview

STRAP AL CABLE HOLDER 1IN OFFSET

Offset support for air terminals or conductors.

Also known as: 782856425502, LPA670, CADLPA670

Features & Benefits

  • Offset support for air terminals or conductors

Specifications

Height: 1 in
Material: Aluminum
Weight: 0.180 lb
Height: 1 in
Weight: 0.180 lb
Material: Aluminum