STRAP AL CABLE STAND-OFF HOLDER 4IN OFFSET

Item #: 0941606

Cat #: LPA669

UPC: 782856425496

$ 221.24 EA
Company wide:
0 in stock
Documents & Guides
STRAP AL CABLE STAND-OFF HOLDER 4IN OFFSET

Overview

STRAP AL CABLE STAND-OFF HOLDER 4IN OFFSET

Aluminum extended strap support with offset standoff provides reliable positioning and support for air terminals or conductors where clearance is needed.

Also known as: 782856425496, LPA669, CADLPA669

Features & Benefits

  • Offset support for air terminals or conductors

Specifications

Height: 1.250 in
Width: 4.160 in
Material: Aluminum
Depth: 4.680 in
Height: 1.250 in
Material: Aluminum
Width: 4.160 in
Depth: 4.680 in