Air Terminal, Imperial Thread, Aluminum, 5/8" dia, Blunt, 36"

Item #: 0941591

Cat #: LPA247ST

UPC: 782856423317

$ 62.95 EA
Company wide:
0 in stock
Documents & Guides
CAD LPA247ST POINT AL BLUNT 5

Overview

CAD LPA247ST POINT AL BLUNT 5

Air Terminal, Imperial Thread.

Also known as: 782856423317, LPA247ST, CADLPA247ST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 36 in
Material: Aluminum
Standards: Build America Buy America Compliant
Height: 36 in
Standards: Build America Buy America Compliant
Material: Aluminum