Cast Pipe Clamp, Brass, Bare

Item #: 0941590

Cat #: LPC580

UPC: 782856430216

Company wide:
0 in stock
Documents & Guides
Cast Pipe Clamp, Brass, Bare

Overview

Cast Pipe Clamp, Brass, Bare

Cast pipe clamp used for bonding horizontal or vertical pipes to the lightning protection system.

Also known as: 782856430216, LPC580, CADLPC580

Features & Benefits

  • Clamp for bonding horizontal or vertical pipes to the lightning protection system
  • Listed to UL® 96

Specifications

Material: Brass
Width: 2.750 in
Depth: 1.500 in
Standards: California Proposition 65
Finish: Bare
Material: Brass
Depth: 1.500 in
Finish: Bare
Width: 2.750 in
Standards: California Proposition 65