Cast Beam Bonding Clamp, Copper, Tinned

Item #: 0941582

Cat #: LPC559L

UPC: 782856448686

$ 91.19 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC559L CLAMP CU CAST BND

Overview

CAD LPC559L CLAMP CU CAST BND

The nVent ERICO PermaGround Cast Beam Bonding Clamp is used to establish a secure electrical connection between a cable and a flat metal object.

Also known as: 782856448686, LPC559L, CADLPC559L

Features & Benefits

  • Clamp for bonding cable to flat metal objects such as I-beams, angle irons and channel irons

Specifications

Material: Copper
Width: 1.600 in
Depth: 2.250 in
Finish: Tinned
Material: Copper
Depth: 2.250 in
Width: 1.600 in
Finish: Tinned