Cast Two Bolt Beam Bonding Clamp, Copper, Tinned, 1" Max Flange Thickness

Item #: 0941579

Cat #: LPC557L

UPC: 782856448679

$ 288.09 EA
Company wide:
0 in stock
Documents & Guides
Lightning protection Cast Two Bolt Beam Bonding Clamp. This Cast Two Bolt Beam Bonding Clamp is Tinned Copper and has a 1" (25.4 mm) max flange thickness.

Overview

Lightning protection Cast Two Bolt Beam Bonding Clamp. This Cast Two Bolt Beam Bonding Clamp is Tinned Copper and has a 1" (25.4 mm) max flange thickness.

Lightning protection Cast Two Bolt Beam Bonding Clamp.

Also known as: 782856448679, LPC557L, CADLPC557L

Features & Benefits

  • Clamp for bonding cable to flat metal objects such as I-beams, angle irons and channel irons
  • Listed to UL® 96

Specifications

Material: Copper
Width: 4 in
Depth: 2.750 in
Finish: Tinned
Material: Copper
Depth: 2.750 in
Width: 4 in
Finish: Tinned