Through Wall/Roof Assembly, Parallel Conductor to Parallel Conductor, Aluminum, Stainless Steel 18-

Item #: 0941574

Cat #: LPA619

UPC: 782856425076

$ 154.00 EA
Company wide:
0 in stock
Documents & Guides
Through Wall/Roof Assembly, Parallel Conductor to Parallel Conductor, Aluminum, Stainless Steel 18-8 (EN 1.4305)

Overview

Through Wall/Roof Assembly, Parallel Conductor to Parallel Conductor, Aluminum, Stainless Steel 18-8 (EN 1.4305)

Through wall/roof assembly used to allow for lightning protection conductors to be concealed in ceiling or walls.

Also known as: 782856425076, LPA619, CADLPA619

Features & Benefits

  • Allows for lightning protection conductors to be concealed in ceiling or walls

Specifications

Length: 12 in
Size: 1/2 in
Material: Aluminum
Weight: 0.960 lb
Length: 12 in
Material: Aluminum
Size: 1/2 in
Weight: 0.960 lb