Air Terminal, Imperial Thread, Aluminum, 5/8" dia, Blunt, 18"

Item #: 0941572

Cat #: LPA244ST

UPC: 782856423256

$ 37.78 EA
Company wide:
0 in stock
Documents & Guides
CAD LPA244ST POINT AL BLUNT 5

Overview

CAD LPA244ST POINT AL BLUNT 5

Air Terminal, Imperial Thread.

Also known as: 782856423256, LPA244ST, CADLPA244ST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 18 in
Material: Aluminum
Standards: Build America Buy America Compliant
Height: 18 in
Standards: Build America Buy America Compliant
Material: Aluminum