BASE AL CAST CONCEALED FOR 5/8IN POINT

Item #: 0941571

Cat #: LPA61058

UPC: 782856425052

$ 46.72 EA
Company wide:
0 in stock
Documents & Guides
BASE AL CAST CONCEALED FOR 5/8IN POINT

Overview

BASE AL CAST CONCEALED FOR 5/8IN POINT

Aluminum through-wall/roof connector with 5/8 UNC thread provides a secure pass-through for air terminals or threaded rod, with positive bolt-tension clamping plus washer and nut included.

Also known as: 782856425052, LPA61058, CADLPA61058

Features & Benefits

  • Can be used with air terminals or threaded rod
  • Positive bolt tension cable clamping for conductors
  • Includes washer and nut for secure connections

Specifications

Diameter: 5/8 in
Material: Aluminum
Width: 1.840 in
Depth: 1.420 in
Diameter: 5/8 in
Width: 1.840 in
Material: Aluminum
Depth: 1.420 in