Through Wall/Roof Connector, Aluminum, Bare, 1/2 UNC Thread

Item #: 0941568

Cat #: LPA61012

UPC: 782856425045

$ 44.87 EA
Company wide:
0 in stock
Documents & Guides
CAD LPA61012 BASE AL CAST CON

Overview

CAD LPA61012 BASE AL CAST CON

Through wall/roof connector for air terminals.

Also known as: 782856425045, LPA61012, CADLPA61012

Features & Benefits

  • Can be used with air terminals or threaded rod
  • Positive bolt tension cable clamping for conductors
  • Includes washer and nut for secure connections

Specifications

Material: Aluminum
Width: 1.840 in
Depth: 1.420 in
Finish: Bare
Material: Aluminum
Depth: 1.420 in
Width: 1.840 in
Finish: Bare